This product requires certification to purchase.

1/2 x 2-1/4 in. MNPT x FNPT Brass Sprinkler Head Extension

United Brass Works

1/2 x 2-1/4 in. MNPT x FNPT Brass Sprinkler Head Extension

  • Fast #
  • Part #UNI104
  • Item #3637903
  • Manufacturer Part #266483
4.8 out of 5 Customer Rating
Brand image
United Brass Works

1/2 x 2-1/4 in. MNPT x FNPT Brass Sprinkler Head Extension

  • Fast #
  • Part #UNI104
  • Item #3637903
  • Manufacturer Part #266483
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Not for use in water systems intended for human consumption
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-1/4 in
Pressure - Maximum
200 psi
Weight
0.21 lb
Characteristics & Features
Material
Brass
Warranty & Product Information
ASTM
ASTM B-16
FM Approved
No
ISO
ISO 9001
Product Type
Sprinkler Head Extension
UL Listed
No