This product requires certification to purchase.

1/2 in. Bronze Threaded Rising Globe Valve

United Brass Works

Model 175S 1/2 in. Bronze Threaded Rising Globe Valve

  • Fast #
  • Part #U175SD
  • Item #7034590
  • Manufacturer Part #270910
4.5 out of 5 Customer Rating
Brand image
United Brass Works

Model 175S 1/2 in. Bronze Threaded Rising Globe Valve

  • Fast #
  • Part #U175SD
  • Item #7034590
  • Manufacturer Part #270910
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 200 WOG at 180°Max
  • 100% pressure tested
  • Threaded ends
  • Soft disc
  • Rising stem
  • Integral seat
  • Swivel disc holder
  • Contains lead
  • Not for use in water systems intended for human consumption
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Handle Length (in)
2-13/100 in
Length
2 in
Pressure Class
200#
Valve Size
1/2 in
Characteristics & Features
Collection
Model 175S
Handle Material
Zinc
Material
Bronze, Rubber, Zinc
Material Type
Buna-N
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer & birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-over
Valve Disc Material
Buna-N
Valve Operator
Hand Wheel
Valve Stem
Rising
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
200
Warranty & Product Information
Application
Industrial
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No