This product requires certification to purchase.

1 x 2 in. Angle

Universal Formations

1 x 2 in. Angle

  • Fast #
  • Part #UANG181X2
  • Item #4467976
  • Manufacturer Part #ANG18-1X2
5 out of 5 Customer Rating
Brand image
Universal Formations

1 x 2 in. Angle

  • Fast #
  • Part #UANG181X2
  • Item #4467976
  • Manufacturer Part #ANG18-1X2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Height
1 in
Length
18 in
Width
2 in
Warranty & Product Information
Product Type
Angle