This product requires certification to purchase.

48 in. Angle Bracket

Universal Formations

48 in. Angle Bracket

  • Fast #
  • Part #UANG481X2
  • Item #7218752
  • Manufacturer Part #ANG48-1X2
5 out of 5 Customer Rating
Brand image
Universal Formations

48 in. Angle Bracket

  • Fast #
  • Part #UANG481X2
  • Item #7218752
  • Manufacturer Part #ANG48-1X2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Height
1 in
Length
48 in
Width
2 in
Warranty & Product Information
Product Type
Angle Bracket