4 in. Acetylene Regulator 1 Piece
4 in. Acetylene Regulator 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Regulator
- Torch Type:
- Acetylene