This product requires certification to purchase.

1-1/2 in. Regulator

Uniweld Products

Patriot® Series 1-1/2 in. Regulator

  • Fast #
  • Part #URO
  • Item #1249867
  • Manufacturer Part #RO
4.4 out of 5 Customer Rating
Brand image
Uniweld Products

Patriot® Series 1-1/2 in. Regulator

  • Fast #
  • Part #URO
  • Item #1249867
  • Manufacturer Part #RO
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Uniweld’s Patriot® series regulators feature protective rubber gauge boots, rear inlet service and various CGA cylinder connections
  • Specially compounded diaphragm and seat material provide accuracy and reliability
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Height
4 in
Size
1-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Patriot® Series
Material
Brass, Rubber
Material Type
Neoprene
Number of Tools Included
1
Tool Type
Regulator
Warranty & Product Information
Product Type
Regulator