This product requires certification to purchase.

1" ProPEX Fitting Assembly for Commercial Manifold, R25 Thread

Uponor

1" ProPEX Fitting Assembly for Commercial Manifold, R25 Thread

  • Fast #
  • Part #UQ4051000
  • Item #10081411
  • Manufacturer Part #Q4051000
4.1 out of 5 Customer Rating
Brand image
Uponor

1" ProPEX Fitting Assembly for Commercial Manifold, R25 Thread

  • Fast #
  • Part #UQ4051000
  • Item #10081411
  • Manufacturer Part #Q4051000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Connects 1" Uponor PEX pipe to Uponor Commercial Stainless-Steel Manifolds via ProPEX® expansion and R25 threads
  • Manufactured from durable, high-quality brass
  • Sold as a two-piece assembly; includes a ProPEX insert and R25 swivel nut
  • Requires ProPEX expansion tool and ProPEX rings (sold separately) to make the ProPEX connection
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
96/125 in
Length
1-949/1000 in
Pressure - Maximum
160 psi
Width
1-1/2 in
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
NSF/ANSI 14
ASTM
ASTM F877
IAPMO Listed
No
NSF
NSF/ANSI 14
Origin
Global
Recommended Valve Application
Radiators
Type
UQ4051000
UPC
673372752497