This product requires certification to purchase.

1/2 x 3-81/100 in. Plastic Bend Support

Uponor

1/2 x 3-81/100 in. Plastic Bend Support

  • Fast #
  • Part #UF5200500
  • Item #688258
  • Manufacturer Part #F5200500
4.6 out of 5 Customer Rating
Brand image
Uponor

1/2 x 3-81/100 in. Plastic Bend Support

  • Fast #
  • Part #UF5200500
  • Item #688258
  • Manufacturer Part #F5200500
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Provides a rigid, 90° bend and connection-free stub out from a stud wall or floor
  • For 3/8" or 1/2" Uponor AquaPEX pipe
  • Made of glass-reinforced nylon
  • For use in hot and cold domestic potable-water systems
  • Requires Certification

Specifications

Adjustable:
No
Application:
Fire Protection, PEX Tubing, Radiant Floor Heating, Radiant Heating System
Coating:
Zinc Plated
Fits Pipe Size:
1/2 in
Height:
4-89/100 in
Length:
3-81/100 in
Material:
Plastic
Material Type:
Glass Reinforced Nylon
Product Type:
Bend Support
UL Listed:
No
UPC:
673372117753
Width:
3 in