This product requires certification to purchase.

3/8 x 3-9/50 in. Metal Bend Support

Uponor

3/8 x 3-9/50 in. Metal Bend Support

  • Fast #
  • Part #UA5110375
  • Item #962305
  • Manufacturer Part #A5110375
4.4 out of 5 Customer Rating
Brand image
Uponor

3/8 x 3-9/50 in. Metal Bend Support

  • Fast #
  • Part #UA5110375
  • Item #962305
  • Manufacturer Part #A5110375
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 12000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal bend support provides extra support in 90° bends for PEX tubing
  • Snap the tubing into the metal bend support at the beginning of the bend
  • Continue the bend through the support and snap the tubing into the support at the end of the bend
  • Requires Certification

Specifications

Adjustable:
No
Application:
PEX Tubing, Radiant Heating System
Coating:
Zinc Plated
Fits Pipe Size:
3/8 in
Height:
3-7/50 in
Length:
3-7/50 in
Material:
Metal
Product Type:
Bend Support
UL Listed:
No
UPC:
673372116954
Width:
63/100 in