This product requires certification to purchase.

1 in. x 100 ft. PEX-A Tubing with Insulation Tubing in White

Uponor

AquaPEX® 1 in. x 100 ft. PEX-A Tubing with Insulation Tubing in White

  • Fast #
  • Part #UF6041000
  • Item #3785250
  • Manufacturer Part #F6041000
3.7 out of 5 Customer Rating
Brand image
Uponor

AquaPEX® 1 in. x 100 ft. PEX-A Tubing with Insulation Tubing in White

  • Fast #
  • Part #UF6041000
  • Item #3785250
  • Manufacturer Part #F6041000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Used for hot and cold domestic potable water distribution, residential fire safety and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fittings systems are ProPEX® and APR
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
43/50 in
Diameter - Outside
2-31/100 in
Length
100 ft
Pressure - Maximum
160 psi
Characteristics & Features
Collection
AquaPEX®
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
1 in
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Heating and Cooling, Potable Water, Heating and Cooling
ASTM
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA
AWWA C-904
CSA Certified
CSA B137.5, CSA B214
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 263
UPC
673372233088