This product requires certification to purchase.

Commercial Stainless-Steel Manifold Loop Isolation Ball Valve

Uponor

Commercial Stainless-Steel Manifold Loop Isolation Ball Valve

  • Fast #
  • Part #UA2791010
  • Item #10081397
  • Manufacturer Part #A2791010
5 out of 5 Customer Rating
Brand image
Uponor

Commercial Stainless-Steel Manifold Loop Isolation Ball Valve

  • Fast #
  • Part #UA2791010
  • Item #10081397
  • Manufacturer Part #A2791010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement loop isolation ball valve for Uponor Commercial Stainless-Steel Manifolds
  • Designed for large commercial radiant heating and cooling as well as snow and ice melting applications in addition to hydronic distribution for heating and cooling terminal units
  • Uponor Commercial Stainless-Steel Manifolds feature 48 gallons per minute (gpm) total flow for more than double the gpm of standard radiant manifolds
  • Uponor Commercial Manifolds include 0-4 gpm flow meters, 1-1/2" distribution ball valves, and 1" loop isolation ball valves that reduce loop pressure drops without impact to pump head pressure for improved system performance
  • Preassembled system eliminates design and fabrication requirements as well as special-order hassles that waste labor, time, and money
  • Allows quick and easy venting, purging, and filling to help save time on projects
  • Available with 3-8, 10, or 12 loops to meet any commercial application, large or small
  • R25 connections for outlet fittings (sold separately); available in 5/8" and 3/4" compression or 5/8", 3/4", and 1" ProPEX® expansion
  • Backed by a 10-year warranty from Uponor, the trusted leader in radiant and hydronic systems
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
4-197/1000 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Type
UA2791010
UPC
673372756570