This product requires certification to purchase.

1-1/2 x 3/4 x 3/4 in. Plastic PEX Expansion Tee

Uponor

ProPEX® 1-1/2 x 3/4 x 3/4 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751577
  • Item #8051711
  • Manufacturer Part #Q4751577
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1-1/2 x 3/4 x 3/4 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751577
  • Item #8051711
  • Manufacturer Part #Q4751577
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • ProPEX® engineered polymer (EP) reducing tees make diverting connections for Uponor crosslinked polyethylene (PEX-a) tubing for use in hot and cold domestic potable water systems, residential fire sprinkler systems and hydronic radiant heating and cooling systems
  • Each end of the tee is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connection 3
PEX Expansion
End Connections
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in x 3/4 in
Pressure - Maximum
150 psi
Weight
0.13 lb
Characteristics & Features
Clean Bagged
No
Collection
ProPEX®
Fitting Type
Tee
Material
Plastic
Material Type
Engineered Polymer
Electrical & Operational Information
Maximum Temperature
320
Warranty & Product Information
ASTM
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
UL 1821
UPC
673372656948