This product requires certification to purchase.

1-1/4 in. Plastic PEX Expansion Coupling

Uponor

ProPEX® 1-1/4 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #UQ4771313
  • Item #3815077
  • Manufacturer Part #Q4771313
4.8 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1-1/4 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #UQ4771313
  • Item #3815077
  • Manufacturer Part #Q4771313
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • ProPEX® engineered plastic coupling
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connections
PEX Expansion
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3 in
Weight
0.07 lb
Characteristics & Features
Clean Bagged
No
Collection
ProPEX®
Fitting Type
Coupling
Material
Plastic
Material Type
Polysulfone
Electrical & Operational Information
Maximum Temperature
320
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
673372234078