This product requires certification to purchase.

1 in Brass Full Port PEX Expansion Ball Valve

Uponor

ProPEX® 1 in Brass Full Port PEX Expansion Ball Valve

  • Fast #
  • Part #ULFR4811010
  • Item #9578625
  • Manufacturer Part #LFR4811010
3.9 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 in Brass Full Port PEX Expansion Ball Valve

  • Fast #
  • Part #ULFR4811010
  • Item #9578625
  • Manufacturer Part #LFR4811010
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full-port design for maximum flow
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets safe drinking water requirements
  • Reliable ProPEX connection system
  • Positive tube stops for installation ease
  • Meets IPC, UPC, and IRC building codes
  • Listed to NSF 14, 61, 359, and 372
  • Backed by a five-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connections
PEX Expansion
Length
3-49/50 in
Valve Size
1 in
Weight
1.375 lb
Width
1-49/100 in
Characteristics & Features
Clean Bagged
No
Collection
ProPEX®
Handle Material
Galvanized Steel
Material
Brass, Plastic
Material Type
PTFE
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
200, 250
Temperature Range
Up to 140 Deg F
Warranty & Product Information
ASTM
ASTM F-877, ASTM F-1960
CSA Certified
CSA B137.5
cUPC Certified
Yes
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 359, NSF 372
NSF Certified
Yes
Recommended Valve Application
Residential
UL Listed
No
UPC
673372695886