This product requires certification to purchase.

1 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

Uponor

ProPEX® 1 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

  • Fast #
  • Part #UQ5501010
  • Item #7216993
  • Manufacturer Part #Q5501010
4.4 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 in. Brass PEX Expansion x 1 in. Male Sweat Adapter

  • Fast #
  • Part #UQ5501010
  • Item #7216993
  • Manufacturer Part #Q5501010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ProPEX brass fitting adapters transition Uponor PEX tubing to copper fittings
  • ProPEX brass is intended for non-potable heating and cooling applications
  • : ProPEX tool is required
  • ProPEX rings sold separately
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASME:
ASME B16.51
ASTM:
ASTM F-1960, ASTM F-877, ASTM E-84
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Male Sweat
End Connections:
PEX Expansion x Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-31/100 in
Material:
Brass
Material Type:
C36000
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
673372530385
Weight:
0.19 lb