This product requires certification to purchase.

1 in. x R32 Manifold Adapter Straight

Uponor

ProPEX® 1 in. x R32 Manifold Adapter Straight

  • Fast #
  • Part #UQ4143210
  • Item #1389004
  • Manufacturer Part #Q4143210
4.2 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 in. x R32 Manifold Adapter Straight

  • Fast #
  • Part #UQ4143210
  • Item #1389004
  • Manufacturer Part #Q4143210
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TruFLOW brass manifold transition that securely, easily connects the R32 manifold union nut to PEX pipe
  • Requires a ProPEX tool to make the ProPEX connection
  • ProPEX rings sold separately
  • R32 fitting size
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
Manifold
End Connections
PEX Expansion x Manifold
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Fitting Type
Adapter, Increasing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Radiant Heating and Cooling Systems
Origin
Domestic
UPC
673372119894