This product requires certification to purchase.

1 x 1 x 1/2 in. PEX Expansion Plastic Manifold

Uponor

ProPEX® 1 x 1 x 1/2 in. PEX Expansion Plastic Manifold

  • Fast #
  • Part #UQ2271051
  • Item #4458574
  • Manufacturer Part #Q2271051
4.4 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 x 1 x 1/2 in. PEX Expansion Plastic Manifold

  • Fast #
  • Part #UQ2271051
  • Item #4458574
  • Manufacturer Part #Q2271051
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Designed for commercial plumbing applications, they eliminate the need for multiple connections
  • Material proven in demanding hot water applications
  • ProPEX® tool required
  • ProPEX® rings sold separately
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connection 3
PEX Expansion
End Connections
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Characteristics & Features
Collection
ProPEX®
Fitting Type
Manifold
Material
Plastic
Material Type
Engineered Polymer
Outlet Quantity
7
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
UPC
673372299275