This product requires certification to purchase.

1 x 1 x 3/4 in. Brass PEX Expansion Tee

Uponor

ProPEX® 1 x 1 x 3/4 in. Brass PEX Expansion Tee

  • Fast #
  • Part #ULF4701175
  • Item #3916438
  • Manufacturer Part #LF4701175
4.1 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 x 1 x 3/4 in. Brass PEX Expansion Tee

  • Fast #
  • Part #ULF4701175
  • Item #3916438
  • Manufacturer Part #LF4701175
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 3600
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Reducing tee makes diverting connections for PEX tubing in supply and return mains
  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • Safe for direct burial in soil
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Collection
ProPEX®
Fitting Type
Tee
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
320
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
UPC
673372243483