This product requires certification to purchase.

1/2 in. Brass PEX Expansion x 1/2 in. Lavatory Supply Adapter

Uponor

ProPEX® 1/2 in. Brass PEX Expansion x 1/2 in. Lavatory Supply Adapter

  • Fast #
  • Part #UQ4360500
  • Item #1393967
  • Manufacturer Part #Q4360500
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x 1/2 in. Lavatory Supply Adapter

  • Fast #
  • Part #UQ4360500
  • Item #1393967
  • Manufacturer Part #Q4360500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400 Pallet: 12800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Swivel faucet adapter is suitable for use in hot and cold domestic potable-water systems
  • One end is manufactured with the ProPEX fitting for swivel connections to Uponor AquaPEX pipe
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
Lavatory Supply
End Connections
PEX Expansion x NPSM
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-1/2 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
ProPEX®
Fitting Type
Lavatory Adapter
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
73
Warranty & Product Information
ASTM
ASTM F-877, ASTM F-1960, ASTM E-119, ASTM E-814
CSA Certified
CSA B137.5
IAPMO Listed
Yes
NSF
NSF 61, NSF 14
NSF Certified
Yes
UPC
673372120005