ProPEX® 1/2 in. PEX EP Coupling

Part #UQ4775050  |  Item #525329  |  Manufacturer Part #Q4775050

$1.83 EACH

Fitting Sizes:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25
  • Case: 1000
  • Pallet: 32000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coupling to connect Uponor AquaPEX or Wirsbo hePEX pipe
  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Requires ProPEX tool and ProPEX rings (sold separately)

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: F1960

End Connections: F1960

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Length: 1-3/5 in

Material: Plastic

Material Type: Engineered Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Type: UQ4775050

UL Listed: UL 1821