This product requires certification to purchase.

2 in. Brass PEX Expansion x 2 in. FPT Adapter

Uponor

ProPEX® 2 in. Brass PEX Expansion x 2 in. FPT Adapter

  • Fast #
  • Part #UQ5572020
  • Item #7216968
  • Manufacturer Part #Q5572020
3.6 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 2 in. Brass PEX Expansion x 2 in. FPT Adapter

  • Fast #
  • Part #UQ5572020
  • Item #7216968
  • Manufacturer Part #Q5572020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 360
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • ProPEX® brass female threaded adapters connect Uponor PEX pipe to female NPT threads
  • Use the adapters in hydronic heating and cooling systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connection to Wirsbo hePEX™ pipe; the other end is manufactured to adapt a male thread
  • These adapters are not safe for direct burial in soil
  • Note: Not for potable use
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
FPT
End Connections
PEX Expansion x FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-35/64 in
Pressure - Maximum
160 psi
Weight
2.20 lb
Characteristics & Features
Clean Bagged
No
Collection
ProPEX®
Fitting Type
Adapter
Material
Brass
Material Type
C36000
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
73
Warranty & Product Information
ANSI
ANSI 14
ASME
ASME B16.51
ASTM
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
673372529952