Uponor
ProPEX® 2 x 2 x 3/4 in. Reducing PEX EP Tee
Part #UQ4752275 | Item #3709202 | Manufacturer Part #Q4752275
Fitting Sizes:
Product Details
- Makes diverting connections for PEX tubing in supply and return mains
- Also approved for radiant heating and cooling systems
Documents
Specifications
ASTM Specifications: [ASTM E84, ASTM E119, ASTM E814, ASTM F877, ASTM F1960]
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: PEX
End Connection 2: PEX
End Connection 3: PEX
End Connections: PEX
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 3/4 in
Fitting Sizes: 2 in x 2 in x 3/4 in
Fitting Type: Reducing
Material: Engineered Plastic
Material Type: Polyphenylsulfone
Maximum Pressure: 150 psi
Maximum Temperature: 320
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
UL Listed: UL 1821
-
Starting at $46.74
-
Starting at $5.33
-
Starting at $19.24
-
Starting at $26.11
-
Starting at $4.65
-
Starting at $2.24
-
Starting at $3.97
-
Starting at $11.64
-
Starting at $13.13
-
Starting at $8.49
-
Starting at $7.73
-
Starting at $12.71