This product requires certification to purchase.

3/4 x 3/4 x 3/4 in. Multi-PortPEX Tee

Uponor

ProPEX® 3/4 x 3/4 x 3/4 in. Multi-PortPEX Tee

  • Fast #
  • Part #UQ2277550
  • Item #3569933
  • Manufacturer Part #Q2277550
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 3/4 x 3/4 x 3/4 in. Multi-PortPEX Tee

  • Fast #
  • Part #UQ2277550
  • Item #3569933
  • Manufacturer Part #Q2277550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Material proven in demanding hot water applications
  • ProPEX® tool required
  • ProPEX® rings sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connections
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Characteristics & Features
Collection
ProPEX®
Fitting Type
Manifold
Material
Plastic
Material Type
Polymer
Outlet Quantity
7
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-877, ASTM F-1960
CSA Certified
CSA B137.5
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Type
UQ2277550
UPC
673372201650