This product requires certification to purchase.

3/4 in. Plastic PEX Expansion x 3/4 in. MPT Adapter

Uponor

ProPEX® 3/4 in. Plastic PEX Expansion x 3/4 in. MPT Adapter

  • Fast #
  • Part #UQ4627575
  • Item #9410032
  • Manufacturer Part #Q4627575
4.6 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 3/4 in. Plastic PEX Expansion x 3/4 in. MPT Adapter

  • Fast #
  • Part #UQ4627575
  • Item #9410032
  • Manufacturer Part #Q4627575
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Approved for use in hot and cold domestic potable water, hydronic distribution piping, and radiant heating and cooling systems
  • Connects Uponor PEX pipe to female NPT threads
  • Manufactured from high-performance engineered polymers
  • Competitive alternative to metals
  • Offers greater durability and longevity compared to metals
  • Features the trusted, proven, reliable ProPEX ASTM F1960 connection system
  • Eliminates joining chemicals and open flame from the job site to promote worker safety
  • Impossible to dry fit
  • Backed by a 25-year transferable limited warranty when used as a system with Uponor PEX pipe and ProPEX rings
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
33/50 in
Diameter - Inside 2
123/200 in
End Connection 1
PEX Expansion
End Connection 2
MPT
End Connections
PEX Expansion x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-3/50 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ProPEX®
Fitting Type
Adapter
Material
Plastic
Material Type
Polymer
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
73
Pressure - High
200
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
IAPMO Listed
Yes
ISO
Yes
MA Approved
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
673372693691