Uponor
ProPEX® 3/4 x 3/4 x 3/4 in. 6-Outlet Multi-Port Tee
Part #UQ2367557 | Item #3569889 | Manufacturer Part #Q2367557
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Case: 100,
- Pallet: 3200
How to get it:
Product Details
- Opposing-port tee - 6 outlets
Specifications
ANSI Specifications: ANSI 14, ANSI 61
ASTM Specifications: ASTM F-1960, ASTM F-877
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: PEX Crimp
End Connection 2: PEX Crimp
End Connection 3: PEX Crimp
End Connections: PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 3/4 in x 3/4 in
Fitting Type: Manifold
Lead Law Compliant: Yes
Material: Plastic
Material Type: Engineered Polymer
Maximum Pressure: 150 psi
Maximum Temperature: 320
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Outlet Quantity: 6
Type: UQ2367557