This product requires certification to purchase.

5/8 in x 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

Uponor

ProPEX® 5/8 in x 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

  • Fast #
  • Part #UQ5806375
  • Item #2174438
  • Manufacturer Part #Q5806375
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 5/8 in x 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

  • Fast #
  • Part #UQ5806375
  • Item #2174438
  • Manufacturer Part #Q5806375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 3500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quarter-turn ball valves feature a shut-off valve for connecting PEX-a tubing to copper pipe
  • Not for use with glycol systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX
End Connection 2
Sweat
End Connections
PEX x Sweat
Pressure Class
250#
Valve Size
5/8 in x 3/4 in
Weight
0.38 lb
Characteristics & Features
Collection
ProPEX®
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Inline
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
73
Pressure - High
160
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-877
CSA Certified
CSA B125
NSF
NSF 61, NSF 9
NSF Certified
Yes
Recommended Valve Application
Heating, Plumbing
UPC
673372145497