This product requires certification to purchase.

5/8 in. Ring in White

This product has been replaced by

Uponor Polyethylene Ring
Uponor 5/8 in. Plastic PEX Expansion Ring with Stop
Manufacturer Part #Q4690625
Uponor

ProPEX® 5/8 in. Ring in White

  • Fast #
  • Part #UQ4680625
  • Item #1389083
  • Manufacturer Part #Q4680625
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Uponor Polyethylene Ring
Uponor 5/8 in. Plastic PEX Expansion Ring with Stop
Manufacturer Part #Q4690625
Uponor

ProPEX® 5/8 in. Ring in White

  • Fast #
  • Part #UQ4680625
  • Item #1389083
  • Manufacturer Part #Q4680625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 24000
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufactured from a PEX-a material
  • ProPEX® rings are required to make a proper ProPEX connection
Product Information
  • Requires Certification
  • Not Lead Law Compliant

Dimensions & Measurements
Fits Pipe Size
5/8 in
Characteristics & Features
Collection
ProPEX®
Material
Alloy
Warranty & Product Information
Lead Law Compliance Level
Not Compliant
UPC
673372120722