ProPEX® EP Plug For 1-1/4 in. PEX

Part #UQ4351250  |  Item #3569941  |  Manufacturer Part #Q4351250

$10.86 EACH
(Pricing is for 1-1/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #UQ4350500 | Item #667628 | Mfr. Part #Q4350500

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.09 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #UQ4350750 | Item #772311 | Mfr. Part #Q4350750

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.68 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #UQ4351000 | Item #1230641 | Mfr. Part #Q4351000

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.24 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #UQ4351250 | Item #3569941 | Mfr. Part #Q4351250

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UQ4351500 | Item #3569956 | Mfr. Part #Q4351500

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.84 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #UQ4352000 | Item #3569870 | Mfr. Part #Q4352000

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Plug temporarily or permanently terminates PEX tubing ends
  • For use in hot and cold domestic potable water systems, and in any hydronic heating system

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-1960]

Collection: ProPEX®

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

IAPMO Listed: Yes

Material: Plastic

Material Type: Engineered

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

Origin: Domestic

Type: UQ4351250