This product requires certification to purchase.

R32 x 1-1/4 in. PEX Expansion x MPT Brass Adapter Elbow

Uponor

R32 x 1-1/4 in. PEX Expansion x MPT Brass Adapter Elbow

  • Fast #
  • Part #UQ4153213
  • Item #4580484
  • Manufacturer Part #Q4153213
4 out of 5 Customer Rating
Brand image
Uponor

R32 x 1-1/4 in. PEX Expansion x MPT Brass Adapter Elbow

  • Fast #
  • Part #UQ4153213
  • Item #4580484
  • Manufacturer Part #Q4153213
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1520
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • TruFLOW brass manifold transition that securely, easily connects the R32 manifold union nut to PEX pipe
  • Requires a ProPEX tool to make the ProPEX connection
  • ProPEX rings sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
F1960
End Connections
Threaded x F1960
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Elbow
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
73
Warranty & Product Information
ASTM
ASTM B-283, ASTM B-283M, ASTM F-877, ASTM F-196
IAPMO Listed
No
NSF
NSF-rfh
NSF Certified
Yes
UPC
673372309271