This product requires certification to purchase.

Silicone Sealant in Black

Uponor

Silicone Sealant in Black

  • Fast #
  • Part #UE6050010
  • Item #1897389
  • Manufacturer Part #E6050010
3.2 out of 5 Customer Rating
Brand image
Uponor

Silicone Sealant in Black

  • Fast #
  • Part #UE6050010
  • Item #1897389
  • Manufacturer Part #E6050010
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use to adhere Wirsbo 5/16" hePEX™ plus tubing in quik trak groove and provides good thermal transfer
  • One tube should be used for every 250' of PEX tubing
  • Requires Certification
Dimensions & Measurements
Size
10.3 oz
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Silicone
Warranty & Product Information
Product Type
Silicone Sealant
UL Listed
No
UPC
673372118484