This product requires certification to purchase.

Totalfit Removal Tool 1

Uponor

Totalfit Removal Tool 1

  • Fast #
  • Part #UTF4801000
  • Item #10253181
  • Manufacturer Part #TF4801000
3.6 out of 5 Customer Rating
Brand image
Uponor

Totalfit Removal Tool 1

  • Fast #
  • Part #UTF4801000
  • Item #10253181
  • Manufacturer Part #TF4801000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 960 Pallet: 7680
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with the Uponor TotalFit professional-grade push-to-connect fitting system
  • Allows quick, safe removal of a TotalFit push-to-connect fitting from PEX, PE-RT, CPVC, and copper pipe
  • Removable and reusable design of TotalFit push-to-connect fittings eliminates waste
  • Ideal for residential repair, maintenance, or remodels for potable hot and cold distribution piping systems in single-family homes, townhomes, apartments, and condominiums
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Fitting Size 1
1 in
Fitting Sizes
1 in
Weight
0.02 lb
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Tool Type
Removal
Warranty & Product Information
Type
UTF4801000
UPC
673372737029