This product requires certification to purchase.

1 in. Brass PEX Expansion x 1 in. MPT Adapter

Uponor

WIPEX™ 1 in. Brass PEX Expansion x 1 in. MPT Adapter

  • Fast #
  • Part #UQ5521010
  • Item #7216976
  • Manufacturer Part #Q5521010
5 out of 5 Customer Rating
Brand image
Uponor

WIPEX™ 1 in. Brass PEX Expansion x 1 in. MPT Adapter

  • Fast #
  • Part #UQ5521010
  • Item #7216976
  • Manufacturer Part #Q5521010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Delrin-engineered plastic compression ring comes with Uponor AquaPEX Lav Risers
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
MPT
End Connections
PEX Crimp x MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-7/25 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
WIPEX™
Fitting Type
Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
73
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-877
CSA Certified
CSA B137.5
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
673372529679