This product requires certification to purchase.

3 9A Complete B/BOARD

U.S. Boiler Company

3 9A Complete B/BOARD

  • Fast #
  • Part #U9A3C
  • Item #516824
  • Manufacturer Part #9A3C
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

3 9A Complete B/BOARD

  • Fast #
  • Part #U9A3C
  • Item #516824
  • Manufacturer Part #9A3C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cast-iron construction superior to aluminum fin designs for even floor-to-ceiling heat distribution
  • Classic, timeless appearance
  • Water or Steam
  • Floor-standing or Wall-mounting
  • Flexible lengths and cornering
  • 1-6 ft. assemblies available from factory
  • 6.5- 24 ft. field assembly lengths
  • Pre-primed (oil-based alkyd) for immediate top-coat paint finishing (premium oil or solvent based)
  • Requires Certification
Dimensions & Measurements
Weight
45 lb
Width
3 ft
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
9
Warranty & Product Information
UPC
672616367053