This product requires certification to purchase.

1/7 hp 115V 3450 RPM Oil Burner

US Motors

1/7 hp 115V 3450 RPM Oil Burner

  • Fast #
  • Part #USM3274
  • Item #3684429
  • Manufacturer Part #3274
3.3 out of 5 Customer Rating
Brand image
US Motors

1/7 hp 115V 3450 RPM Oil Burner

  • Fast #
  • Part #USM3274
  • Item #3684429
  • Manufacturer Part #3274
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Oil burner
  • Counterclockwise drive end
  • Class B insulation
  • Ball bearing
  • Flange mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents

Dimensions & Measurements
Frame Size
48
Height
5 in
Length
6-69/100 in
Characteristics & Features
Material
Steel
Motor Enclosure
Totally Enclosed Not Ventilated (TENV)
Electrical & Operational Information
AMP
1.7
Horsepower
1/7 hp
Maximum Temperature
40
Phase
Single Phase
Power Source
Electric
RPM
3450
Temperature Range
-29 to 40 Deg C
Volts
115V
Warranty & Product Information
UL Listed
Yes
UPC
786382061371