1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

Part #USM3323  |  Item #4081842  |  Manufacturer Part #3323

Horsepower:

1/3 hp

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-hp condenser fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 2

Blower Type: Direct Drive

Diameter: 5-3/5 in

Frame Size: 48

Horsepower: 1/3 hp

Length: 9-31/100 in

Material: Steel

Maximum Temperature: 60

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Phase: Single Phase

Power Source: Electric

Product Type: Condenser Motor

RPM: 1075

RPM Range: 900-1150

Temperature Range: -29 to 60 Deg C

UL Listed: Yes

Volts: 208/230V