This product requires certification to purchase.

12 in. x 3 ft. x 0.4 in. Flanged 250# Epoxy Ductile Iron Pipe

Us Pipe & Foundry Company

12 in. x 3 ft. x 0.4 in. Flanged 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FFPEL12M
  • Item #862467
  • Manufacturer Part #FFPEL12M
3.2 out of 5 Customer Rating
Brand image
Us Pipe & Foundry Company

12 in. x 3 ft. x 0.4 in. Flanged 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FFPEL12M
  • Item #862467
  • Manufacturer Part #FFPEL12M
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI 61, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
Application:
Filtration, Industrial, Other Liquids, Sewage, Water Treatment
Coating:
Epoxy
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
3
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
12
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.40 in