This product requires certification to purchase.

4 in. x 2 ft. x 0.32 in. Flanged 250# Epoxy Ductile Iron Pipe

Us Pipe & Foundry Company

4 in. x 2 ft. x 0.32 in. Flanged 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FFPELPK
  • Item #862352
  • Manufacturer Part #FFPELPK
5 out of 5 Customer Rating
Brand image
Us Pipe & Foundry Company

4 in. x 2 ft. x 0.32 in. Flanged 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FFPELPK
  • Item #862352
  • Manufacturer Part #FFPELPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
2 ft
Pressure Class
250#
Wall Thickness
0.32 in
Characteristics & Features
Coating
Epoxy
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
PipeTubing Size
4 in
Warranty & Product Information
ANSI
ANSI A21.15, ANSI 61, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
Application
Filtration, Industrial, Other Liquids, Sewage, Water Treatment
AWWA
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No