6 x 0.4 in. Tyton Joint 350# Domestic CL55 Ductile Iron Pipe
6 x 0.4 in. Tyton Joint 350# Domestic CL55 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installation
- High pressure capability
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.1, ANSI A21.5, ANSI A21.51, ANSI C111, ANSI C151
- AWWA:
- AWWA A-21.1, AWWA A-21.5, AWWA A-21.51, AWWA C-111, AWWA C-151
- Application:
- Fire Protection, Industrial, Wastewater, Water
- Diameter - Outside:
- 6-9/10 in
- Ductile Iron Class:
- CL55
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Pressure Class:
- 350#
- Thickness:
- 0.25 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.40 in