This product requires certification to purchase.

Better than Bungee, 6ft, Black Body Orange rope

USA Products

Better than Bungee, 6ft, Black Body Orange rope

  • Fast #
  • Part #U055160
  • Item #7313412
  • Manufacturer Part #055160
3.8 out of 5 Customer Rating
Brand image
USA Products

Better than Bungee, 6ft, Black Body Orange rope

  • Fast #
  • Part #U055160
  • Item #7313412
  • Manufacturer Part #055160
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Substitutes for a non-load bearing bungee
  • Nylon 66 body resists corrosion
  • Stamped steel hooks with hasp
  • Better than a bungee cord
  • More hold down strength than a bungee cord 10 times
  • Load capacity: 100 lbs
  • Requires Certification
Dimensions & Measurements
Length
6 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Proposition 65
This product can expose you to chemicals, including Chromium Hexavalent, which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
Work Load Limit
100 lb
Warranty & Product Information
Type
U055160
UPC
029194055160