This product requires certification to purchase.

24 x 24 x 12 in. Perforated Suppy Diffuser T-Bar in White

USAIRE™

24 x 24 x 12 in. Perforated Suppy Diffuser T-Bar in White

  • Fast #
  • Part #U7500624241201
  • Item #8261620
  • Manufacturer Part #7500-6 24X24X12 01
4.2 out of 5 Customer Rating
Brand image
USAIRE™

24 x 24 x 12 in. Perforated Suppy Diffuser T-Bar in White

  • Fast #
  • Part #U7500624241201
  • Item #8261620
  • Manufacturer Part #7500-6 24X24X12 01
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Perforated Suppy Diffuser T-Bar in White
  • Requires Certification
Dimensions & Measurements
Length
24 in
Neck Size
12 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Commercial
Type
U7500624241201