This product requires certification to purchase.

24 x 24 x 12 in. T-Bar Ceiling Diffuser, 2-Cone

USAIRE™

24 x 24 x 12 in. T-Bar Ceiling Diffuser, 2-Cone

  • Fast #
  • Part #U4700624241201
  • Item #8261524
  • Manufacturer Part #4700-6 24X24X12 01
4.5 out of 5 Customer Rating
Brand image
USAIRE™

24 x 24 x 12 in. T-Bar Ceiling Diffuser, 2-Cone

  • Fast #
  • Part #U4700624241201
  • Item #8261524
  • Manufacturer Part #4700-6 24X24X12 01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • T-Bar Ceiling Diffuser
  • Requires Certification
Dimensions & Measurements
Diffuser Size
24 in x 24 in
Height
24 in
Width
24 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Application
Commercial
Type
U4700624241201