This product requires certification to purchase.

24 x 24 x 8 in. T-Bar Ceiling Diffuser, 2-Cone

USAIRE™

24 x 24 x 8 in. T-Bar Ceiling Diffuser, 2-Cone

  • Fast #
  • Part #U470062424801
  • Item #8261628
  • Manufacturer Part #4700-6 24X24X8 01
4 out of 5 Customer Rating
Brand image
USAIRE™

24 x 24 x 8 in. T-Bar Ceiling Diffuser, 2-Cone

  • Fast #
  • Part #U470062424801
  • Item #8261628
  • Manufacturer Part #4700-6 24X24X8 01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • T-Bar Ceiling Diffuser
  • Helps reduce airflow noise and can be customized to fit various installation requirements
  • Requires Certification

Documents

Dimensions & Measurements
Diffuser Size
24 in x 24 in
Height
24 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Commercial
Type
U470062424801