15A 120V GFCI Receptacle in White (Pack of 10)

You last purchased this on
 
USI Electric

15A 120V GFCI Receptacle in White (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
USI Electric

15A 120V GFCI Receptacle in White (Pack of 10)

  • Fast #
  • Part #UG1315TRWH10P
  • Item #7952298
  • Manufacturer Part #G1315TRWH-10P
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Automatic Self-Testing - ensures continuous outlet safety
  • End-Of-Life Trip Indicator Light - provides notification when GFCI no longer delivers power
  • Tamper-Resistant - restricts access to single-prong foreign objects such as keys and nails
  • 2 year limited warranty
  • Captive Screws - for wall plate and device
  • Faceplate Included
  • Back wire or Side wire Compatible - 15 amp Models: #14 AWG solid or stranded copper wire
  • Large Test and Reset Buttons - match GFCI color ideal for both residential and commercial installations
  • Meets 2015 UL943 Safety Standards, meets NEC and CEC requirements CSA C22.2 No. 144.1 certification
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
CSA C22.2 No. 144.1
Color Finish Category:
Whites
Color Finish Name:
White
Cover Included:
Yes
Height:
3-33/50 in
Length:
14-57/100 in
Package Quantity:
Pack of 10
Product Type:
Receptacle
Type:
UG1315TRWH10P
UL Listed:
UL 943 Class A/UL 468/UL E224920
Volts:
120V
Weight:
3.65 lb
Width:
4-22/25 in
Wire Gauge (AWG):
14 ga