This product requires certification to purchase.

Sensing Plus Dual Sensor Hardwired Smoke & Fire Detector with 10 Year Battery Backup

This product has been replaced by

USI Photoelectric Smoke & Fire Alarm Hardwired with 10 Year Battery Backup
Feit Electric USI Photoelectric Smoke & Fire Alarm Hardwired with 10 Year Battery Backup
Manufacturer Part #USI/SM/HW10YR/P
USI Electric

Sensing Plus Dual Sensor Hardwired Smoke & Fire Detector with 10 Year Battery Backup

  • Fast #
  • Part #FAMI1061SB
  • Item #8928757
  • Manufacturer Part #AMI1061SB
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

USI Photoelectric Smoke & Fire Alarm Hardwired with 10 Year Battery Backup
Feit Electric USI Photoelectric Smoke & Fire Alarm Hardwired with 10 Year Battery Backup
Manufacturer Part #USI/SM/HW10YR/P
USI Electric

Sensing Plus Dual Sensor Hardwired Smoke & Fire Detector with 10 Year Battery Backup

  • Fast #
  • Part #FAMI1061SB
  • Item #8928757
  • Manufacturer Part #AMI1061SB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?

Product Details

Product Description
  • Multi-Criteria detection that's capable of sensing the presence of both slow smoldering & fast flaming fires
  • Artificial intelligence techniques can differentiate and classify smoke & fire profiles
  • Universal Sensing Plus® Alarms feature a built in microprocessor that eliminates virtually all false alarms associated with everyday cooking smoke & steam
  • Tamper Proof Features Both Alarm & Battery
  • Hardwired with battery backup
  • Satisfies UL 217 8th Edition Standards
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Diameter
5-63/100 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Color Finish Name
White
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Decibel Rating (dB)
85 dB
Power Source
Hardwired
Temperature Range
40 to 100 Deg F
Volts
120V
Warranty & Product Information
Application
Residential
Product Type
Smoke Alarm, Fire Alarm
Type
UAMI1061SB
UL Listed
UL 217
UPC
042741010610