This product requires certification to purchase.

24 x 40 in. Arch Mirror Brass

Uttermost

24 x 40 in. Arch Mirror Brass

  • Fast #
  • Part #U09923
  • Item #10378345
  • Manufacturer Part #09923
4.6 out of 5 Customer Rating
Brand image
Uttermost

24 x 40 in. Arch Mirror Brass

  • Fast #
  • Part #U09923
  • Item #10378345
  • Manufacturer Part #09923
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Crafted with a sleek stainless steel frame, the Tordera Arch mirror features a brass plated finish that surrounds a floating polished edge mirror.
  • Requires Certification
Dimensions & Measurements
Height
40 in
Length
24 in
Width
1 in
Characteristics & Features
Mirror Edge
Polished Edge
Shape
Arch
Warranty & Product Information
Product Type
Mirror
Type
U09923
UPC
792977099230