This product requires certification to purchase.

45-1/4 x 2 x 32-3/4 in. Framed Mirror Rectangular in Distressed Silver Leaf

Uttermost

Calanna 45-1/4 x 2 x 32-3/4 in. Framed Mirror Rectangular in Distressed Silver Leaf

  • Fast #
  • Part #U09385
  • Item #8939349
  • Manufacturer Part #09385
3.2 out of 5 Customer Rating
Brand image
Uttermost

Calanna 45-1/4 x 2 x 32-3/4 in. Framed Mirror Rectangular in Distressed Silver Leaf

  • Fast #
  • Part #U09385
  • Item #8939349
  • Manufacturer Part #09385
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This solid wood frame features an updated look to a traditional design, hand finished in a lightly antiqued, distressed silver leaf
  • May be hung horizontal or vertical
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/2 in
Height
45-1/4 in
Length
2 in
Weight
36 lb
Width
32-3/4 in
Characteristics & Features
Collection
Calanna
Color Finish Category
Silver Tones
Color Finish Name
Distressed Silver Leaf
Installation Type
Wall Mount, Vertical, Horizontal
Material
Glass, Wood
Material Type
MDF
Mirror Edge
Flat Edge
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Product Type
Framed Mirror
UPC
792977093856