This product requires certification to purchase.

Small Plastic Nylon Half Mask Respirator

Uvex

Series 7900 Small Plastic Nylon Half Mask Respirator

  • Fast #
  • Part #P79BAG
  • Item #4571309
  • Manufacturer Part #79BAG
5 out of 5 Customer Rating
Brand image
Uvex

Series 7900 Small Plastic Nylon Half Mask Respirator

  • Fast #
  • Part #P79BAG
  • Item #4571309
  • Manufacturer Part #79BAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Size
Small
Characteristics & Features
Collection
Series 7900
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Nylon