This product requires certification to purchase.

4 in. Cast Iron Flanged Check Valve

Val-Matic Valve

1804A 4 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #V1804
  • Item #1743562
  • Manufacturer Part #1804
4.5 out of 5 Customer Rating
Brand image
Val-Matic Valve

1804A 4 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #V1804
  • Item #1743562
  • Manufacturer Part #1804
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Silent Operation - fast closure to prevent check valve slam water hammer
  • Precision metal-to-metal seating
  • Expanded body - provides full flow area
  • Double guided disc - prevents vibrations and wear
  • Resilient seat - available for zero leakage
  • Heavy Duty Spring is tested for over 100,000 cycles
  • Able to be installed in all flow directions
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B, ASTM B-584
Collection:
1804A
Color Finish Name:
Polished Bronze
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Flow Rate:
278 gpm
Height:
9 in
ISO:
ISO 9001
Length:
7-1/4 in
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Check Valve
Width:
8-1/2 in