This product requires certification to purchase.

6 in. Cast Iron 175 psi Flanged Operating Nut Plug Valve

Val-Matic Valve

Series 5800R 6 in. Cast Iron 175 psi Flanged Operating Nut Plug Valve

  • Fast #
  • Part #V5806RN
  • Item #3106518
  • Manufacturer Part #5806RN
3.1 out of 5 Customer Rating
Brand image
Val-Matic Valve

Series 5800R 6 in. Cast Iron 175 psi Flanged Operating Nut Plug Valve

  • Fast #
  • Part #V5806RN
  • Item #3106518
  • Manufacturer Part #5806RN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Plug - heavy-duty fully rubber encapsulated
  • Grit-Guard™ shaft seals - prevents bearing wear and shaft seizing
  • V-type packing self adjusting and replaceable while under pressure
  • Stainless steel radial upper and lower bearings - permanently lubricated for extended life
  • Upper and lower thrust bearings - to assure plug centering
  • Packing overload protection (Pop™) Shims - ease of adjustment, extends packing life
  • Full access cover - allows inline maintenance
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
19-3/8 in
Length
10-1/2 in
Pressure Class
125#
Pressure - Maximum
175 psi
Valve Size
6 in
Characteristics & Features
Collection
Series 5800R
Material
Cast Iron, Nickel
Valve Body Material
Cast Iron
Valve Body Style
2-way
Valve Operator
Operating Nut
Valve Port Opening
Standard Port
Valve Seat Material
Nickel
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI B16.1 Class 125
ASME
ASME B1.20.1
ASTM
ASTM A-126
AWWA
AWWA C-517
FM Approved
No
ISO
ISO 9001
MSS
MSS SP-108
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Air, Gas, Water
UL Listed
No