This product requires certification to purchase.

1-5/8 x 1 in. Insulated Pipe Support

Value Engineered Products

Pro Shield 1-5/8 x 1 in. Insulated Pipe Support

  • Fast #
  • Part #VPRO158B
  • Item #2198544
  • Manufacturer Part #PRO158B
4 out of 5 Customer Rating
Brand image
Value Engineered Products

Pro Shield 1-5/8 x 1 in. Insulated Pipe Support

  • Fast #
  • Part #VPRO158B
  • Item #2198544
  • Manufacturer Part #PRO158B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pro-Shields are 360o thermal hanger shields designed to meet the broadest range of pipe support applications
  • They provide a continuous section of insulation with factory applied jacketing meeting ASTM E 96A (maximum 0.02 perm) through a wide variety of pipe hangers for pipe systems operating between +20o F. and +1200o F
  • The insulation and jacketing extend beyond the galvanized steel shield for a neatly sealed joint with the adjoining insulation
  • Pro-Shields are suitable for use in any type of clamp as well as in band-type hangers and on flat surfaces
  • To assure proper support in all situations, high density 450 PSI inserts are installed in units for 10” pipe with 1” insulation thickness and in all units for 12” pipe and larger
  • Pro-Shields meet the MSS standard for a Type 40 shield per MSS SP-58, Paragraph 7.63 – 7.66
  • Pro-Shields Meet ASTM E84 Standards Flame Spread-5-, smoke developed-5-
  • Rounded shield corners on all commercial size units
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-5/8 in
Gauge (metal)
22 ga
Length
6 in
Thickness
1 in
Characteristics & Features
Coating
Galvanized
Collection
Pro Shield
Material
Steel
Material Type
G90
Electrical & Operational Information
Maximum Temperature
1200
Warranty & Product Information
Application
Clamping, Flat Surface, Pipe Hanger
ASTM
ASTM E-84, ASTM E-96A, ASTM A-653, ASTM C-533 Type 1, ASTM C-585, ASTM C-795, ASTM D-774, ASTM D-828, ASTM C-656 Type II
MSS
MSS SP-58
Product Type
Pipe Support